FORMAT Wood rasp type 6607
Product documents
Document | Document type |
---|---|
Product overview |
Wood rasp, DIN 7263, with tang, Form E
General notes: Flawless steel structure as prerequisite for uniform hardness. Type and angle of the cut are determined by the particular application, whereby one differentiates between cut 1 - for rough machining, cut 2 - half smooth/universal and cut 3 - finishing. Ideal tooth geometry for each application. The length of the file is measured without the tang from the tip to the attachment.
Round and tapering point as well as hewn all around.
Suitable for machining radii and filing profiles with inner radii.
FORMAT
Wood rasp DIN 7263E round 200mm cut 2
ERIKS Item #: 23116598
Catalogue item no 1: 66070200 |
Price (Per piece):
€10.57
|
||
FORMAT
Wood rasp DIN 7263E round 250mm cut 2
ERIKS Item #: 23116599
Catalogue item no 1: 66070250 |
Price (Per piece):
€13.92
|