E-COLL Pressure sprayer, 5 litres
ERIKS Item #
Product documents
Document | Document type |
---|---|
Pressure sprayer 5 l
• Product description
Robust plastic container, with large pressure pad, larger filling hopper, pedestal for stability, portable, FPM-seals, plastic spray gun 48 cm, turns 360°. Plastic jet spray nozzle. 2.0-metre pressure hose. Professional pump with specially coated pump rod and spring.
Fields of application:
• The cleaning industry: vehicle cleaning, building cleaning, disinfection, cleaning boilers etc.
• Professional pest control: with sprayable agents
• Craftsmanship: Wallpaper loosening, spraying primers
Usability
• Acid liquids: nitric, acetic and propionic acid to ca. 10%, hydrochloric acid to about 20%, phosphoric and sulfuric acid to about 30%
• Alkaline liquids: potash and soda to ca. 20%
• Not suitable for hydrofluric and formic acid, acetic acid and propionic acid in higher concentrations
• Technical characteristics
Fill content: 5.0 litre.
Total capacity: ca. 8.0 litres.
Operating pressure device: 3 bar.
Dead weight: 2.8 kg.
Notes:
This advice does not apply to mixing different acids or other substances with containing acids or alkalis! In such cases precise verification from the manufacturer is required. Completely empty the canister and rinse thoroughly after each use.