ProductPage

FACOM Screw clamp with spindle 6500 N type no. 274

Product documents

Document Document type
Product overview

274 - G-CLAMP 6500 N
-Capacity: 0 to 500 mm.
-Tightening: 6500 N max.
-Hardened profile rail, forged dog and slider, square thread screw for tight fastening.
-Ball joint angle 30°.
-Presentation: galvanised.

Chucking range (mm)
Jaw length (mm)
Clear filter      (4 of the 4 items displayed)
Geared clamp - 274.200 - with spindle 100x200mm FACOM Geared clamp - 274.200 - with spindle 100x200mm ERIKS Item #: 23445526
 
Price (Per piece):
€54.29
Geared clamp - 274.300 - with spindle 140x300mm FACOM Geared clamp - 274.300 - with spindle 140x300mm ERIKS Item #: 23445527
 
Price (Per piece):
€85.43
Geared clamp - 274.400 - with spindle 120x400mm FACOM Geared clamp - 274.400 - with spindle 120x400mm ERIKS Item #: 23445528
 
Price (Per piece):
€96.83
Geared clamp - 274.500 - with spindle 120x500mm FACOM Geared clamp - 274.500 - with spindle 120x500mm ERIKS Item #: 23445529
 
Price (Per piece):
€102.66
Chucking range (mm)
Jaw length (mm)
Clear filter      (4 of the 4 items displayed)