HALDER
Soft-faced hammer SIMPLEXrubber 30mm
ERIKS Item #: 23075878
Catalogue item no 1: 68191030
Price (Per piece) :
{"addToCartPD":{
"item_name": "soft-faced hammer simplexrubber 30mm",
"item_id": "gr0000000507378",
"material_number": "23075878",
"price": "3.81",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0196_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "soft-faced hammer simplexrubber 30mm",
"item_id": "gr0000000507378",
"material_number": "23075878",
"price": "3.81",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0196_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
HALDER
Soft-faced hammer SIMPLEXrubber 40mm
ERIKS Item #: 12055954
Catalogue item no 1: 68191040
Price (Per piece) :
{"addToCartPD":{
"item_name": "soft-faced hammer simplexrubber 40mm",
"item_id": "gr0000000655703",
"material_number": "12055954",
"price": "5",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0196_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "soft-faced hammer simplexrubber 40mm",
"item_id": "gr0000000655703",
"material_number": "12055954",
"price": "5",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0196_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
HALDER
Soft-faced hammer SIMPLEXrubber 50mm
ERIKS Item #: 12055955
Catalogue item no 1: 68191050
Price (Per piece) :
{"addToCartPD":{
"item_name": "soft-faced hammer simplexrubber 50mm",
"item_id": "gr0000000763100",
"material_number": "12055955",
"price": "6.53",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0196_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "soft-faced hammer simplexrubber 50mm",
"item_id": "gr0000000763100",
"material_number": "12055955",
"price": "6.53",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0196_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
HALDER
Soft-faced hammer SIMPLEXrubber 60mm
ERIKS Item #: 12055956
Catalogue item no 1: 68191060
Price (Per piece) :
{"addToCartPD":{
"item_name": "soft-faced hammer simplexrubber 60mm",
"item_id": "gr0000000630505",
"material_number": "12055956",
"price": "9.43",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0196_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "soft-faced hammer simplexrubber 60mm",
"item_id": "gr0000000630505",
"material_number": "12055956",
"price": "9.43",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0196_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
HALDER
Soft-faced hammer SIMPLEXrubber 80mm
ERIKS Item #: 12055957
Catalogue item no 1: 68191080
Price (Per piece) :
{"addToCartPD":{
"item_name": "soft-faced hammer simplexrubber 80mm",
"item_id": "gr0000000685865",
"material_number": "12055957",
"price": "16.59",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0196_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "soft-faced hammer simplexrubber 80mm",
"item_id": "gr0000000685865",
"material_number": "12055957",
"price": "16.59",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0196_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
HALDER
Soft-face ham hd SIMPLEX D 100mm, rubber
ERIKS Item #: 14591266
Catalogue item no 1: 68191100
Price (Per piece) :
{"addToCartPD":{
"item_name": "soft-face ham hd simplex d 100mm, rubber",
"item_id": "g1579278067988648",
"material_number": "14591266",
"price": "31.24",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0196_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "soft-face ham hd simplex d 100mm, rubber",
"item_id": "g1579278067988648",
"material_number": "14591266",
"price": "31.24",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0196_mvb",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}