|
HALDER
Handle hickory for soft faced hammers SUPERCRAFT 100mm
ERIKS Item #: 23076082
Catalogue item no 1: 68380100
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "handle hickory for soft faced hammers supercraft 100mm",
"item_id": "gr0000000509047",
"material_number": "23076082",
"price": "29.84",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0212_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "handle hickory for soft faced hammers supercraft 100mm",
"item_id": "gr0000000509047",
"material_number": "23076082",
"price": "29.84",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0212_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
HALDER
Handle hickory for soft faced hammers SUPERCRAFT 80mm
ERIKS Item #: 23076079
Catalogue item no 1: 68380080
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "handle hickory for soft faced hammers supercraft 80mm",
"item_id": "gr0000000490397",
"material_number": "23076079",
"price": "23.57",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0212_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "handle hickory for soft faced hammers supercraft 80mm",
"item_id": "gr0000000490397",
"material_number": "23076079",
"price": "23.57",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0212_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
HALDER
Soft-face hammer head Baseplex 25mm nyl.
ERIKS Item #: 14256770
Catalogue item no 1: 68881025
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "soft-face hammer head baseplex 25mm nyl.",
"item_id": "g1579278053345794",
"material_number": "14256770",
"price": "4.71",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0212_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "soft-face hammer head baseplex 25mm nyl.",
"item_id": "g1579278053345794",
"material_number": "14256770",
"price": "4.71",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0212_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
HALDER
Soft-face mallet Baseplex25mm nylon
ERIKS Item #: 14535345
Catalogue item no 1: 68880025
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "soft-face mallet baseplex25mm nylon",
"item_id": "g1579278053342337",
"material_number": "14535345",
"price": "16.73",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0212_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "soft-face mallet baseplex25mm nylon",
"item_id": "g1579278053342337",
"material_number": "14535345",
"price": "16.73",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0212_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|