Copper hammer, type 6805
Product documents
Document | Document type |
---|---|
Product overview |
Design: Drawn from copper and cold-worked, similar to DIN 5130, with hickory handle.
Application: Use only for workpieces that are softer than the hammer head, therefore, suitable for alignment of shafts and work pieces and for presetting of tools, etc.
Prices do not include valid non-ferrous metal surcharge.
![]() |
Copper sledges 250g
ERIKS Item #: 14174584
Catalogue item no 1: 68050250 |
Price (Per piece):
€19.56
|
|
![]() |
Copper sledges 750g
ERIKS Item #: 14115514
Catalogue item no 1: 68050750 |
Price (Per piece):
€45.20
|
|
![]() |
Copper sledges 1000g
ERIKS Item #: 14115512
Catalogue item no 1: 68051000 |
Price (Per piece):
€55.33
|
|
![]() |
Copper hammer with hickory handle 1500 g
ERIKS Item #: 23075761
Catalogue item no 1: 68051501 Catalogue item no 2: 23075761 |
This item is no longer available
|