|
FACOM
SLS HAMERVERWISSELBARE DOPPEN BRASS 40MM SECURITY SOLUTIONS
ERIKS Item #: 14422525
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "sls hamerverwisselbare doppen brass 40mm security solutions",
"item_id": "g1579278053280789",
"material_number": "14422525",
"price": "67.64",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr1579278055109798",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sls hamerverwisselbare doppen brass 40mm security solutions",
"item_id": "g1579278053280789",
"material_number": "14422525",
"price": "67.64",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr1579278055109798",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FACOM
Hamer 32mm doppen nylon/PU Hamer 32mm doppen nylon/PU
ERIKS Item #: 13581665
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "hamer 32mm doppen nylon/pu hamer 32mm doppen nylon/pu",
"item_id": "g1579278047139248",
"material_number": "13581665",
"price": "51.23",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr1579278055109798",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hamer 32mm doppen nylon/pu hamer 32mm doppen nylon/pu",
"item_id": "g1579278047139248",
"material_number": "13581665",
"price": "51.23",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr1579278055109798",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|