|
BAHCO
Nylon faced hammer 35mm
ERIKS Item #: 14057064
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "nylon faced hammer 35mm",
"item_id": "g1579278047113237",
"material_number": "14057064",
"price": "26.47",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr1579278055109465",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "nylon faced hammer 35mm",
"item_id": "g1579278047113237",
"material_number": "14057064",
"price": "26.47",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr1579278055109465",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BAHCO
Kunststof hamer 28MM 3625S-28
ERIKS Item #: 13715624
|
Price (Per piece):
6 piece per package
|
{"addToCartPD":{
"item_name": "kunststof hamer 28mm 3625s-28",
"item_id": "g1579278047136462",
"material_number": "13715624",
"price": "19.84",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr1579278055109465",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "kunststof hamer 28mm 3625s-28",
"item_id": "g1579278047136462",
"material_number": "13715624",
"price": "19.84",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr1579278055109465",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BAHCO
Kunststof hamer 45MM 3625S-44
ERIKS Item #: 13715625
|
Price (Per piece):
6 piece per package
|
{"addToCartPD":{
"item_name": "kunststof hamer 45mm 3625s-44",
"item_id": "g1579278047136555",
"material_number": "13715625",
"price": "37.46",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr1579278055109465",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "kunststof hamer 45mm 3625s-44",
"item_id": "g1579278047136555",
"material_number": "13715625",
"price": "37.46",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr1579278055109465",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|