|
FACOM
Bankhamer 200C.30SLS
ERIKS Item #: 13592421
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "bankhamer 200c.30sls",
"item_id": "g1579278047136477",
"material_number": "13592421",
"price": "32.3",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr1579278054988081",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bankhamer 200c.30sls",
"item_id": "g1579278047136477",
"material_number": "13592421",
"price": "32.3",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr1579278054988081",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FACOM
SLS BANKHAMER MET GRAFIET STEEL 32MM SECURITY SOLUTIONS
ERIKS Item #: 14422515
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "sls bankhamer met grafiet steel 32mm security solutions",
"item_id": "g1579278053281234",
"material_number": "14422515",
"price": "34.02",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr1579278054988081",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sls bankhamer met grafiet steel 32mm security solutions",
"item_id": "g1579278053281234",
"material_number": "14422515",
"price": "34.02",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr1579278054988081",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FACOM
SLS BANKHAMER MET GRAFIET STEEL 60MM SECURITY SOLUTIONS
ERIKS Item #: 14422516
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "sls bankhamer met grafiet steel 60mm security solutions",
"item_id": "g1579278053281298",
"material_number": "14422516",
"price": "81.75",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr1579278054988081",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sls bankhamer met grafiet steel 60mm security solutions",
"item_id": "g1579278053281298",
"material_number": "14422516",
"price": "81.75",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr1579278054988081",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FACOM
Bench hammer SLS with graph. handle 40mm 200C.40SLS
ERIKS Item #: 14297780
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "bench hammer sls with graph. handle 40mm 200c.40sls",
"item_id": "g1579278053312835",
"material_number": "14297780",
"price": "30.1",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr1579278054988081",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bench hammer sls with graph. handle 40mm 200c.40sls",
"item_id": "g1579278053312835",
"material_number": "14297780",
"price": "30.1",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr1579278054988081",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|