KNIPEX Compact bolt cutter COBOLT with multi-component handle, spring opening and locking type 5664
Product documents
Document | Document type |
---|---|
Product overview |
Design:Made of chromium-vanadium electric steel, hardened and tempered in oil, atramentised head.Precision cutting edges that have been inductively tempered (64 HRC) with opening spring and locking mechanism.With increased cutting performance and minimum effort due to lever design. 60% reduced effort when compared to normal powerful side-cutting pliers of the same length thanks to the optimum transmission. Handles with multi-component plastic covers.
Application:For cutting piano wire and for soft or hard solid wire, as well as for bolts, nails, rivets and screws.
KNIPEX
Compact bolt cutter 7112200 with Multi-component handles 200mm
ERIKS Item #: 23140823
Catalogue item no 1: 56640200 Catalogue item no 2: 23140823 |
Price (Per piece):
€62.17
|