ProductPage

KNIPEX Cable schears with multi-component type 95 31 250

Product documents

Document Document type
Product overview

Design:Made of special grade, special tool steel. Coated head.Single-handed operation thanks to ratchet principle, with 2-gear ring drive for simple cutting; cuts smoothly and cleanly, without squashing. With clamping protection. Solid arm cover with cut area to lay material on when cutting. Handles with multi-component plastic covers.

Application:For the squash-free cutting of single- and multi-wire copper and aluminium cables.

Note:Not suitable for steel wire and wire cable.

Suitable for maximum cable diameter (mm): 32
Clear filter      (1 of the 1 items displayed)
Cable cutter with multi-component handles 250mm KNIPEX Cable cutter with multi-component handles 250mm ERIKS Item #: 23074528

Catalogue item no 1: 54030251

Catalogue item no 2: 23074528

 
Price (Per piece):
€286.42
Suitable for maximum cable diameter (mm): 32
Clear filter      (1 of the 1 items displayed)