|
BAHCO
PLIER MONIER 225mm 2339DIP
ERIKS Item #: 23072393
Catalogue item no 1: 23072393
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "plier monier 225mm 2339dip",
"item_id": "gr0000000515357",
"material_number": "23072393",
"price": "16.19",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002180_0005",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "plier monier 225mm 2339dip",
"item_id": "gr0000000515357",
"material_number": "23072393",
"price": "16.19",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002180_0005",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BAHCO
MONIERTANG 225 MM
ERIKS Item #: 11872473
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "moniertang 225 mm",
"item_id": "gr0000000689846",
"material_number": "11872473",
"price": "16.7",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002180_0005",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "moniertang 225 mm",
"item_id": "gr0000000689846",
"material_number": "11872473",
"price": "16.7",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002180_0005",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|