|
BAHCO
BINNENBORGRINGENTANG 180 MM
ERIKS Item #: 13418459
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "binnenborgringentang 180 mm",
"item_id": "g1579278047139070",
"material_number": "13418459",
"price": "47.58",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr1579278054060029",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "binnenborgringentang 180 mm",
"item_id": "g1579278047139070",
"material_number": "13418459",
"price": "47.58",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr1579278054060029",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BAHCO
Binnenborgringtang 140mm
ERIKS Item #: 13555917
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "binnenborgringtang 140mm",
"item_id": "g1579278053315386",
"material_number": "13555917",
"price": "17.81",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr1579278054060029",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "binnenborgringtang 140mm",
"item_id": "g1579278053315386",
"material_number": "13555917",
"price": "17.81",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr1579278054060029",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|