ProductPage

KNIPEX Combination pliers chrome-plated with submersion insulation, VDE-tested type 03 07

Product documents

Document Document type
Product overview

Length (mm): 180
Low spark model: No
VDE tested: Yes
Clear filter      (1 of the 1 items displayed)
03 07 180 Combination Pliers with dipped insulation, VDE-tested chrome-plated 180 mm KNIPEX 03 07 180 Combination Pliers with dipped insulation, VDE-tested chrome-plated 180 mm ERIKS Item #: 23072284

Catalogue item no 1: 51640180-2

Catalogue item no 2: 23072284

 
Price (Per piece):
€37.51
Length (mm): 180
Low spark model: No
VDE tested: Yes
Clear filter      (1 of the 1 items displayed)