ProductPage

KNIPEX Crimp system pliers, burnished type 97 43

Product documents

Document Document type
Product overview

Design: Made of special grade, chromium-vanadium electric steel, hardened and tempered in oil. Burnished head. For consistently high crimping results thanks to the precision profiles and unlockable locking mechanism. The crimping pressure is precisely set at the factory. High purchase thanks to the optimum leverage transmission for effortless working. Handles with multi-component plastic coating. Supplied in a plastic case with mounting tool, without crimping dies.

Application: For use with interchangeable crimping dies, ideal in cases where tasks change regularly.

Length (mm): 200
Clear filter      (1 of the 1 items displayed)
Crimp system pliers without inserts 200mmKnipex KNIPEX Crimp system pliers without inserts 200mmKnipex ERIKS Item #: 23954556
 
Price (Per piece):
€156.23
Length (mm): 200
Clear filter      (1 of the 1 items displayed)