|
FACOM
End cutting pliers 200mm SLS 190.20CPESL
ERIKS Item #: 13686045
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "end cutting pliers 200mm sls 190.20cpesl",
"item_id": "g1579278044791516",
"material_number": "13686045",
"price": "55.68",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002222_0030_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "end cutting pliers 200mm sls 190.20cpesl",
"item_id": "g1579278044791516",
"material_number": "13686045",
"price": "55.68",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002222_0030_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FACOM
SLS KOPKNIPTANG 160MM SECURITY SOLUTIONS
ERIKS Item #: 14422511
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "sls kopkniptang 160mm security solutions",
"item_id": "g1579278053280905",
"material_number": "14422511",
"price": "47.33",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002222_0030_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sls kopkniptang 160mm security solutions",
"item_id": "g1579278053280905",
"material_number": "14422511",
"price": "47.33",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002222_0030_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|