GESIPA Blind rivet gun PH 2 pneumatic-hydraulic type 9315
ERIKS Item #
Product documents
Document | Document type |
---|---|
Design:The hydraulic head adjustable by 360° is made of aluminium and is equipped with a wear-resistant cylindrical surface. The pneumatic cylinder is made of die-cast aluminium with smooth-running, wear-resistant and hard-chromed piston made ??of hardened steel. The wear-resistant compact seal has a large wiping action and a long service life. With quick-action ventilating valve for high working results. Favourable centre of gravity for fatigue-free operation, low noise pneumatic circuit. With mandrel-collection container and a user-friendly handle.
Application:For all materials from Ø 3 to 5 mm, and for blind rivets Ø 2.4 mm with small feed unit. Not suitable for CAP-blind rivets made ??of stainless steel.
Scope of delivery:Blind rivet pistol PH 2, 5 nosepieces16/24, 16/27, 16/29, 16/32, 16/36, 1 set chuck jaws, 1 receptacle, 1 installation wrench.
Nosepieceattachment:
rivet-Ø; rivet material; nosepiece
2.4; Alu; 10/18
3.2; CAP-Alu, Cap-Cu; 10/18
3 and 3.2; Alu, Cu, steel, stainless steel, Stinox, Alu/Alu, PG-Alu, PG-steel; 10/24
4; Alu, Cu, CAP-Alu, CAP-Cu; 16/24
4; steel, Alu/Alu, PG-Alu; 16/27
4; stainless steel, Stinox, PG-steel; 16/29
5 and 4.8; Alu, CAP-Alu, CAP-Cu; 16/29
; PG-Alu
4.8 and 5; steel, Alu/Alu; 16/32
4.8 and 5; stainless steel, Stinox, PG-steel; 16/36