GESIPA Blind rivet gun TAURUS-2 pneumatic-hydraulic type 9316
Product documents
Document | Document type |
---|---|
Product overview |
Design:With integrated protection device against mandrels flying out. The receptacles for the alternate mouthpieces are located in the bottom of the device. The compressed air used for the setting process is also used to suck up the rest of the mandrel. The new gripper jaw system increases the service life many times over. The trailing port prevents being affected by the hose. The rivet suction can only be switched on by lifting the machine. Retractable suspension bracket on the head. Coordinated device lift for quick work sequences with removable mandrel-collecting container.
Application: For all materials up to Ø 5 mm and aluminium/steel up to Ø 6 mm (max. mandrel Ø 3.2 mm).
Nosepieceattachment:
Rivet Ø; rivet materials; nosepiece
2.4; Alu; 17/18
3.2; CAP-Alu, Cap-Cu; 17/18
3; Alu/Cu; 17/20
3 and 3.2; Alu, Cu, steel, stainless steel, Stinox, Alu/Alu, PG-Alu, PG-steel; 17/24
4; Alu, Cu, CAP-Alu, CAP-Cu; 17/24
4; steel, Alu/Alu, PG-Alu; 17/27
4; stainless steel, Stinox, PG-steel; 17/29
4.8 and 5; Alu, CAP-Alu, CAP-Cu, PG-Alu; 17/29
4.8 and 5; steel, Alu/Alu; 17/32
4.8 and 5; stainless steel, Stinox, PG steel; 17/36
6; Alu; 17/36
6; steel; 17/40
6.4; Alu; 17/40
6.4; steel, Alu/Alu; 17/45
8; Alu; 17/45
Scope of delivery:Blind rivet pistol TAURUS® 2, 4 nosepieces17/27, 17/29, 17/32, 17/36, 2 assembly key SW 12/14, 14/17, 1 bottle of hydraulic oil 100 ml,
1 oil refill container.
GESIPA
Chuck jaw set for blind rivet gun Taurus 1-4 3pc.
ERIKS Item #: 12152943
Catalogue item no 1: 93160300 |
Price (Per piece):
€30.68
|
||
GESIPA
Blind rivet gun Taurus 4
ERIKS Item #: 14591795
Catalogue item no 1: 93160009 |
Price (Per piece):
€2,160.87
|
||
GESIPA
Blind rivet gun Taurus 1
ERIKS Item #: 14591794
Catalogue item no 1: 93160003 |
Price (Per piece):
€1,458.78
|
||
GESIPA
Blind rivet gun Taurus 2 stroke 18mm
ERIKS Item #: 23429535
Catalogue item no 1: 93160005 |
Price (Per piece):
€1,510.33
|