GESIPA Blind rivet gun TAURUS 3 pneumatic-hydraulic type 9317
ERIKS Item #
Product documents
Document | Document type |
---|---|
Design:With integrated protection device against mandrels flying out. The receptacles for the alternate mouthpieces are located in the bottom of the device. The compressed air used for the setting process is also used to suck up the rest of the mandrel. The new gripper jaw system increases the service life many times over. The trailing port prevents being affected by the hose. The rivet suction can be switched on only by lifting the machine. The hanger is attached to the retractable head. In addition, the device has a coordinated device lift for quick work sequence, removable mandrel-collecting receptacle and user-friendly handle.
Application:For all materials up to Ø 6.4 (maximum mandrel Ø 4.5 mm). <
Scope of delivery:Blind rivet pistol TAURUS® 3, 3 nosepieces17/36, 17/40, 17/45, 2 installation wrenches SW 12/14, SW 14/17, 1 bottle hydraulic oil 100 ml,
1 oil refill container.
Nosepieceattachment:
rivet-Ø; rivet material; nosepiece
2.4; Alu; 17/18
3.2; CAP-Alu, Cap-Cu; 17/18
3; Alu/Cu; 17/20
3 and 3.2; Alu, Cu, steel, stainless steel, Stinox, Alu/Alu, PG-Alu, PG-steel; 17/24
4; Alu, Cu, CAP-Alu, CAP-Cu; 17/24
4; steel, Alu/Alu, PG-Alu; 17/27
4; stainless steel, Stinox, PG-steel; 17/29
4.8 and 5; Alu, CAP-Alu, CAP-Cu, PG-Alu; 17/29
4.8 and 5; steel, Alu/Alu; 17/32
4.8 and 5; stainless steel, Stinox, PG-steel; 17/36
6; Alu; 17/36
6; steel; 17/40
6.4; Alu; 17/40
6.4; steel, Alu/Alu; 17/45
8; Alu; 17/45