GESIPA Blind rivet set Nietboy NTS type 9302
ERIKS Item #
Product documents
Document | Document type |
---|---|
Design:Made of high quality die-cast aluminium with forged pliers jaws made of steel. The slim pliers head also enables work in hard to reach places. In addition, the hand riveter has a handy cuff handle, opening spring for automatic mandrel ejection and a retaining clip. Supplied in plastic box with carrying handle. Supplied in plastic case
Application:For aluminium up to Ø 5 mm as well as steel and stainless steel up to Ø 4 mm.
Scope of delivery:Hand riveter NTS, 4 nosepieces10/18, 10/24, 10/27 and 10/32.
Nosepieceattachment:
rivet-Ø: 2.4; material: Alu; nosepiece: 10/18
rivet-Ø: 3.2; material: CAP-Alu, CAP-Cu; nosepiece: 10/18
rivet-Ø: 3 und 3.2; material: Alu, Cu, steel, stainless steel, Stinox, Alu/Alu, PG-Alu, PG-steel; nosepiece: 10/24
rivet-Ø: 4; material: Alu, Cu; nosepiece: 10/24
rivet-Ø: 4; material: steel, CAP-Alu, CAP-Cu, Alu/Alu, PG-Alu; nosepiece: 10/27
rivet-Ø: 4; material: stainless steel, Stinox, PG-steel; nosepiece: 10/29
rivet-Ø: 4.8; material: CAP-Alu, CAP-Cu; nosepiece: 10/29
rivet-Ø: 4.8 and 5; material: Alu, PG-Alu; nosepiece: 10/32
Set contents:
1 Hand riveter NTS (Order No. 9305)
40 Alu/steel blind rivet 4 x 6
30 Alu/steel blind rivet 4 x 8
30 Alu/steel blind rivet 4 x 12
33 washers 4.1 mm
1 special drill
1 installation wrench SW 10