ProductPage
PCE

Rivet pliers NTH type 9304

ERIKS Item #

 
This item is no longer available

Product documents

Document Document type

Design:Made of high quality die-cast aluminium with forged pliers jaws made of steel. In addition, the hand riveter has a handy cuff handle, opening spring for automatic mandrel ejection and optimal one hand operation as well as a retaining clip.
Supplied with installation wrench and 4 nosepiece 10/18, 10/24, 10/27 und 10/32.

Application:For aluminium up to Ø 5 mm.

Scope of delivery:Hand riveter NTH, installation wrench and 4 nosepieces 10/18, 10/24, 10/27 and 10 / 32.

Nosepieceattachment:
rivet-Ø: 2.4; rivet material: Alu; nosepiece: 10/18
rivet-Ø: 3 and 3.2; rivet material: Alu, Cu, steel, stainless steel, Stinox, Alu/Alu, PG-Alu, PG-steel; nosepiece; rivet material: Alu; mouthpiece: 10/24
rivet-Ø: 4; rivet material: Alu, Cu; nosepiece: 10/24
rivet-Ø: 4; rivet material: steel, CAP-Alu, CAP-Cu, Alu/Alu, PG-Alu; nosepiece: 10/27
rivet-Ø: 4.8 and 5; rivet material: Alu, PG-Alu; nosepiece: 10/32