GESIPA Scissors - blind rivet gun SN 2 type 9312
ERIKS Item #
Product documents
Document | Document type |
---|---|
Design:Made of high quality die-cast aluminium and equipped with a closed housing, which is used for stability and protection against dirt. The device is equipped with a galvanised scissors system made of high-strength steel. The slim housing also enables work in hard to reach places. Due to the convenient lever assembly with 4-fold sliding block arrangement, the required hand force is considerably reduced.
Application: For all materials from Ø 3.0 to 6.4 mm.
Scope of delivery:Scissors riveter SN 2, 5 nosepiecesfor Ø 3.2 mm, 4.0 mm, 4.8 mm, 6.0 mm and 6.4 mm, 1 installation wrench.
Nosepieceattachment:
rivet-Ø, rivet material, nosepiece
3 and 3.2; Alu, Cu, steel, stainless steel, Stinox, Alu, PG-Alu, PG steel; 17/24
4; Alu, Cu; 17/24
4; steel, CAP-Alu, CAP-Cu, Alu, PG-Alu; 17/27
4; stainless steel, Stinox, PG-steel; 17/29
4.8; CAP-Alu, CAP-Cu; 17/29
5 and 4.8; Alu, PG-Alu; 17/29
5 and 4.8; steel, Alu; 17/32
5 and 4.8; stainless steel, Stinox, PG-steel; 17/36
6; Alu; 17/36
6; steel; 17/40
6.4; Alu, PG-Alu; 17/40
6.4; steel, Alu; 17/45