|
BAHCO
Slip joint pliers
ERIKS Item #: 11871768
Catalogue item no 1: 11871768
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "slip joint pliers",
"item_id": "gr0000000482802",
"material_number": "11871768",
"price": "32.91",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0020",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "slip joint pliers",
"item_id": "gr0000000482802",
"material_number": "11871768",
"price": "32.91",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0020",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BAHCO
WATERPOMPTANG 210 MM 8223 IP
ERIKS Item #: 11871767
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "waterpomptang 210 mm 8223 ip",
"item_id": "gr0000000715172",
"material_number": "11871767",
"price": "31.92",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0020",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "waterpomptang 210 mm 8223 ip",
"item_id": "gr0000000715172",
"material_number": "11871767",
"price": "31.92",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0020",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BAHCO
Bahco Slip Joint Pliers 250mm 8224
ERIKS Item #: 11871766
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "bahco slip joint pliers 250mm 8224",
"item_id": "gr0000000537740",
"material_number": "11871766",
"price": "53.83",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0020",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bahco slip joint pliers 250mm 8224",
"item_id": "gr0000000537740",
"material_number": "11871766",
"price": "53.83",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0020",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BAHCO
WATERPOMPTANG 250 MM 8224
ERIKS Item #: 23072885
Catalogue item no 1: 23072885
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "waterpomptang 250 mm 8224",
"item_id": "gr0000000450487",
"material_number": "23072885",
"price": "37.55",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0020",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "waterpomptang 250 mm 8224",
"item_id": "gr0000000450487",
"material_number": "23072885",
"price": "37.55",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0020",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
BAHCO
Slip joint pliers
ERIKS Item #: 23072974
Catalogue item no 1: 23072974
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "slip joint pliers",
"item_id": "gr0000000522759",
"material_number": "23072974",
"price": "52.89",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0020",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "slip joint pliers",
"item_id": "gr0000000522759",
"material_number": "23072974",
"price": "52.89",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0020",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
BAHCO
WATERPOMPTANG 315 MM 8225 IP
ERIKS Item #: 11871764
Catalogue item no 1: 11871764
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "waterpomptang 315 mm 8225 ip",
"item_id": "gr0000000919309",
"material_number": "11871764",
"price": "51.33",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0020",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "waterpomptang 315 mm 8225 ip",
"item_id": "gr0000000919309",
"material_number": "11871764",
"price": "51.33",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0020",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
BAHCO
Slip joint pliers
ERIKS Item #: 11871763
Catalogue item no 1: 11871763
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "slip joint pliers",
"item_id": "gr0000000461291",
"material_number": "11871763",
"price": "58.9",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0020",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "slip joint pliers",
"item_id": "gr0000000461291",
"material_number": "11871763",
"price": "58.9",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0020",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|