|
BAHCO
Pliers 7224
ERIKS Item #: 13512667
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "pliers 7224",
"item_id": "g1579278047129241",
"material_number": "13512667",
"price": "23.03",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr1579278054060025",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pliers 7224",
"item_id": "g1579278047129241",
"material_number": "13512667",
"price": "23.03",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr1579278054060025",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BAHCO
Waterpomptang 250MM QA VDE 7224S
ERIKS Item #: 13715579
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "waterpomptang 250mm qa vde 7224s",
"item_id": "g1579278047136518",
"material_number": "13715579",
"price": "41.66",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr1579278054060025",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "waterpomptang 250mm qa vde 7224s",
"item_id": "g1579278047136518",
"material_number": "13715579",
"price": "41.66",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr1579278054060025",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BAHCO
Water Pump Plier 300mm box joint
ERIKS Item #: 13579822
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "water pump plier 300mm box joint",
"item_id": "g1579278047136666",
"material_number": "13579822",
"price": "29.19",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr1579278054060025",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "water pump plier 300mm box joint",
"item_id": "g1579278047136666",
"material_number": "13579822",
"price": "29.19",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr1579278054060025",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BAHCO
Waterpomptang 300mm IP
ERIKS Item #: 13615690
|
Price (Per piece):
5 piece per package
|
{"addToCartPD":{
"item_name": "waterpomptang 300mm ip",
"item_id": "g1579278047136778",
"material_number": "13615690",
"price": "27.8",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr1579278054060025",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "waterpomptang 300mm ip",
"item_id": "g1579278047136778",
"material_number": "13615690",
"price": "27.8",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr1579278054060025",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|