|
KNIPEX
Pliers wrench 180mm black atramentised
ERIKS Item #: 14590813
Catalogue item no 1: 71590180
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "pliers wrench 180mm black atramentised",
"item_id": "g1579278067989011",
"material_number": "14590813",
"price": "66.9",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr1000488936220221",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pliers wrench 180mm black atramentised",
"item_id": "g1579278067989011",
"material_number": "14590813",
"price": "66.9",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr1000488936220221",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
KNIPEX
Pliers wrench with 2-component handles 250mm black
ERIKS Item #: 14047556
Catalogue item no 1: 71590250
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "pliers wrench with 2-component handles 250mm black",
"item_id": "g1579278039566588",
"material_number": "14047556",
"price": "74.06",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr1000488936220221",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pliers wrench with 2-component handles 250mm black",
"item_id": "g1579278039566588",
"material_number": "14047556",
"price": "74.06",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr1000488936220221",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|