|
KNIPEX
Pliers wrench VDE with 2-component handles 250mm
ERIKS Item #: 14047557
Catalogue item no 1: 71510250
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "pliers wrench vde with 2-component handles 250mm",
"item_id": "g1579278039566766",
"material_number": "14047557",
"price": "94.24",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr1000488936221265",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pliers wrench vde with 2-component handles 250mm",
"item_id": "g1579278039566766",
"material_number": "14047557",
"price": "94.24",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr1000488936221265",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
KNIPEX
Pliers wrenches XS 100mm
ERIKS Item #: 14590812
Catalogue item no 1: 71560100
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "pliers wrenches xs 100mm",
"item_id": "g1579278067989506",
"material_number": "14590812",
"price": "60.66",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr1000488936221265",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pliers wrenches xs 100mm",
"item_id": "g1579278067989506",
"material_number": "14590812",
"price": "60.66",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr1000488936221265",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
KNIPEX
Set of pliers wrenches 5-piece 340 mm
ERIKS Item #: 14590814
Catalogue item no 1: 71565000
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "set of pliers wrenches 5-piece 340 mm",
"item_id": "g1579278067989097",
"material_number": "14590814",
"price": "403.14",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr1000488936221265",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "set of pliers wrenches 5-piece 340 mm",
"item_id": "g1579278067989097",
"material_number": "14590814",
"price": "403.14",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr1000488936221265",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|