|
KNIPEX
Auto. wire-str. pliers 195mm mm2
ERIKS Item #: 11754652
Catalogue item no 1: 54900005
Catalogue item no 2: 11754652
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "auto. wire-str. pliers 195mm mm2",
"item_id": "gr0000000503240",
"material_number": "11754652",
"price": "101.17",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002109_0097_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "auto. wire-str. pliers 195mm mm2",
"item_id": "gr0000000503240",
"material_number": "11754652",
"price": "101.17",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002109_0097_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
KNIPEX
Blade block for auto. wire-str. pliers
ERIKS Item #: 11935855
Catalogue item no 1: 54900010
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "blade block for auto. wire-str. pliers",
"item_id": "gr0000000702419",
"material_number": "11935855",
"price": "22.72",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002109_0097_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "blade block for auto. wire-str. pliers",
"item_id": "gr0000000702419",
"material_number": "11935855",
"price": "22.72",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002109_0097_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
KNIPEX
12 42 195 MultiStrip 10 Automatic Insulation Stripper 195 mm
ERIKS Item #: 11754652
Catalogue item no 1: 54900005
Catalogue item no 2: 11754652
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "12 42 195 multistrip 10 automatic insulation stripper 195 mm",
"item_id": "gr0000000459607",
"material_number": "11754652",
"price": "101.17",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002109_0097_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "12 42 195 multistrip 10 automatic insulation stripper 195 mm",
"item_id": "gr0000000459607",
"material_number": "11754652",
"price": "101.17",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002109_0097_gge",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
KNIPEX
Automatic stripping/ crimping pliers 0.25 -4mm2
ERIKS Item #: 14469606
Catalogue item no 1: 54900015
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "automatic stripping/ crimping pliers 0.25 -4mm2",
"item_id": "g1579278064486833",
"material_number": "14469606",
"price": "165.31",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002109_0097_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "automatic stripping/ crimping pliers 0.25 -4mm2",
"item_id": "g1579278064486833",
"material_number": "14469606",
"price": "165.31",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002109_0097_gge",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|