|
BAHCO
Kabelschaar VDE 210mm
ERIKS Item #: 14399367
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "kabelschaar vde 210mm",
"item_id": "g1579278053315873",
"material_number": "14399367",
"price": "67.39",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr1579278071754779",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "kabelschaar vde 210mm",
"item_id": "g1579278053315873",
"material_number": "14399367",
"price": "67.39",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr1579278071754779",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BAHCO
Kabelschaar 3-VDE 210mm
ERIKS Item #: 14411687
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "kabelschaar 3-vde 210mm",
"item_id": "g1579278052623105",
"material_number": "14411687",
"price": "67.9",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr1579278071754779",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "kabelschaar 3-vde 210mm",
"item_id": "g1579278052623105",
"material_number": "14411687",
"price": "67.9",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr1579278071754779",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|