KNIPEX Chrome-plated wire stripper with multi-component grips type 11 05
Product documents
Document | Document type |
---|---|
Product overview |
Design: Made of special tool steel, hardened and tempered in oil, chrome-plated head. Easy adjustment to the desired wire or wires size (maximum diameter of 5 mm and 10 mm²) by means of knurled screw and lock nut. With opening spring. Handles with multi-component plastic coating.
Application: For the stripping of single-, multi- and finely stranded conductors with plastic or rubber insulation.
KNIPEX
Wire-str. pliers chr.pl. with multi-component handles 160mm mm2
ERIKS Item #: 23072842
Catalogue item no 1: 54560160 Catalogue item no 2: 23072842 |
Price (Per piece):
€35.84
|