FORMAT VDE stripping pliers with composite grip type 5453
ERIKS Item #
Product documents
Document | Document type |
---|---|
Design: Made of special tool steel, hardened and tempered in oil, chrome-plated head. Easy adjustment to the desired wire or wires size (maximum diameter of 5 mm and 10 mm²) by means of knurled screw and lock nut. With opening spring. Handles with multi-component plastic covers, insulated up to 1000 V in line with IEC 60900, DIN EN 60900, VDE 0682/Part 201.
Application: For the stripping of single-strand, multi-strand and finely stranded conductors with plastic or rubber insulation.