KUKKO Universal pullers and blade puller set type 6898
![](https://eriksdigitalcdn.azureedge.net/shop/thumb60/hlr-system/brandlogos/internet images/kukko.jpg)
ERIKS Item #
Product documents
Document | Document type |
---|---|
Design: Universal puller set made of special steel. Solid, very durable quality. Basic set of two-arm pullers plus a separator.
A variety of tools can be compiled. Supplied in L-Boxx.
Application: Basic equipment for all applicable pulling work in the workshop.
Set contents:
1 2-arm puller 20-1
1 2-arm puller 20-2
1 pair of puller legs 1-190-P, matches 20-1
1 pair of puller legs 2-300-P, matching 20-2
1 separator with diameter: 22-115 mm 15-2
1 auxiliary hydraulic press with 15 mm stroke 9-2
tools with hydraulic function
optimised geometry in traverse and sliding blocks for especially easy movement of the puller legs. At the same time, ensures a firm grip when tightening the screws.
Novel cross hook ensures maximum stability of the suspension in slider and hooks. Quick changes, because only one screw is necessary.