BAHCO Handsaw blade HSS/bi-metal type 2747
Product documents
Document | Document type |
---|---|
Product overview |
Design: Shatterproof bimetal hand saw blade with precision ground teeth edge made of high-speed steel. The teeth area is electronically welded to the spring steel backing material in a vacuum. Reduced vibration for thin materials in the first cut.
Application: These blades combine high performance with safety against breakage and are universally applicable.
BAHCO
Hand saw blade Sandflex 300mm 18teeth per inch
ERIKS Item #: 23114962
Catalogue item no 1: 27470005 Catalogue item no 2: 23114962 |
Price (Per piece):
€2.40
10 piece per package
|
||
BAHCO
Hand saw blade Sandflex 300mm 24teeth per inch
ERIKS Item #: 23928378
Catalogue item no 1: 27470010 |
Price (Per piece):
€2.23
|
||
BAHCO
Handsawblade length 300 mm , bimetall, teeth per inch 24, thickness 0.65 mm
ERIKS Item #: 23114960
Catalogue item no 1: 23114960 |
Price (Per piece):
€2.32
|
||
BAHCO
Hand saw blade Sandflex 300mm 32teeth per inch
ERIKS Item #: 23114961
Catalogue item no 1: 27470015 Catalogue item no 2: 23114961 |
Price (Per piece):
€2.40
|