|
PB SWISS TOOLS
Screwdriver 6190 PH0x 60mm T45
ERIKS Item #: 23082170
Catalogue item no 1: 23082170
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "screwdriver 6190 ph0x 60mm t45",
"item_id": "gr0000000457524",
"material_number": "23082170",
"price": "6.34",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0127_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screwdriver 6190 ph0x 60mm t45",
"item_id": "gr0000000457524",
"material_number": "23082170",
"price": "6.34",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0127_wha",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
PB SWISS TOOLS
SCHROEVENDR.PH 6190-00 60mm
ERIKS Item #: 23078938
Catalogue item no 1: 23078938
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "schroevendr.ph 6190-00 60mm",
"item_id": "gr0000000524218",
"material_number": "23078938",
"price": "6",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0127_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "schroevendr.ph 6190-00 60mm",
"item_id": "gr0000000524218",
"material_number": "23078938",
"price": "6",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0127_wha",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
PB SWISS TOOLS
Screwdriver 6190 PH1x 80mm T45
ERIKS Item #: 23082171
Catalogue item no 1: 23082171
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "screwdriver 6190 ph1x 80mm t45",
"item_id": "gr0000000491206",
"material_number": "23082171",
"price": "7.31",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0127_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screwdriver 6190 ph1x 80mm t45",
"item_id": "gr0000000491206",
"material_number": "23082171",
"price": "7.31",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0127_wha",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
PB SWISS TOOLS
Screwdriver 6190 PH2x100mm T45
ERIKS Item #: 23082172
Catalogue item no 1: 23082172
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "screwdriver 6190 ph2x100mm t45",
"item_id": "gr0000000524380",
"material_number": "23082172",
"price": "9.15",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0127_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screwdriver 6190 ph2x100mm t45",
"item_id": "gr0000000524380",
"material_number": "23082172",
"price": "9.15",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0127_wha",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
PB SWISS TOOLS
Screwdriver 6190 PH3x150mm T45
ERIKS Item #: 23082173
Catalogue item no 1: 23082173
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "screwdriver 6190 ph3x150mm t45",
"item_id": "gr0000000532864",
"material_number": "23082173",
"price": "12.98",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0127_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screwdriver 6190 ph3x150mm t45",
"item_id": "gr0000000532864",
"material_number": "23082173",
"price": "12.98",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0127_wha",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|