|
PB SWISS TOOLS
Screwdriver 5192 VDE PZ0x 60mm Classic
ERIKS Item #: 23078698
Catalogue item no 1: 23078698
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "screwdriver 5192 vde pz0x 60mm classic",
"item_id": "gr0000000527061",
"material_number": "23078698",
"price": "7.8",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0125_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screwdriver 5192 vde pz0x 60mm classic",
"item_id": "gr0000000527061",
"material_number": "23078698",
"price": "7.8",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0125_wha",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
PB SWISS TOOLS
Screwdriver 5192 VDE PZ1x 80mm Classic
ERIKS Item #: 23078695
Catalogue item no 1: 23078695
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "screwdriver 5192 vde pz1x 80mm classic",
"item_id": "gr0000000524433",
"material_number": "23078695",
"price": "8.55",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0125_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screwdriver 5192 vde pz1x 80mm classic",
"item_id": "gr0000000524433",
"material_number": "23078695",
"price": "8.55",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0125_wha",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
PB SWISS TOOLS
Screwdriver 5192 VDE PZ2x100mm Classic
ERIKS Item #: 23078696
Catalogue item no 1: 23078696
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "screwdriver 5192 vde pz2x100mm classic",
"item_id": "gr0000000469032",
"material_number": "23078696",
"price": "11.48",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0125_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screwdriver 5192 vde pz2x100mm classic",
"item_id": "gr0000000469032",
"material_number": "23078696",
"price": "11.48",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0125_wha",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
PB SWISS TOOLS
Screwdriver 5192 VDE PZ3x150mm Classic
ERIKS Item #: 23078697
Catalogue item no 1: 65850003
|
Price (Per piece):
10 piece per package
|
{"addToCartPD":{
"item_name": "screwdriver 5192 vde pz3x150mm classic",
"item_id": "gr0000000505714",
"material_number": "23078697",
"price": "15.52",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0125_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screwdriver 5192 vde pz3x150mm classic",
"item_id": "gr0000000505714",
"material_number": "23078697",
"price": "15.52",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0125_wha",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
PB SWISS TOOLS
SCHROEVENDR.POZ.5192-4 200MM
ERIKS Item #: 23078699
Catalogue item no 1: 23078699
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "schroevendr.poz.5192-4 200mm",
"item_id": "gr0000000475213",
"material_number": "23078699",
"price": "20.78",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0125_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "schroevendr.poz.5192-4 200mm",
"item_id": "gr0000000475213",
"material_number": "23078699",
"price": "20.78",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr_ec000144_0125_wha",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|