FACOM Protwist slotted screwdriver type AT
Product documents
Document | Document type |
---|---|
Product overview |
STANDARDS: NF ISO 2380-1, NF ISO 2380-2, ISO 2380-1, ISO 2380-2, DIN ISO 2380-1, DIN ISO 2380-2, ASME B107.600
-Round shank for access in holes.
-Extra-long shank up to 300 mm for difficult and remote access.
-Inline Hardening Process – +100% Tip Life and +100% Bar Strength.
-Handle Material - Softer for more Comfort and still Chemical Resistant.
-Blade " tri-coating " treatment (Zinc-Nickel-Chromium) - 4x Corrosion Resistance.
-Handle ‘Channel’ - +10% Torque.
-Laser Marking - gives virtually Permanent Marking.
-CNC tip machining - gives better Screw Fit increasing Torque Transfer and Reducing Wear.
FACOM
Slotted screwdriver - AT - protwist screwdrivers for slotted head screws milled blades - 3.5x100
ERIKS Item #: 13629010
|
Price (Per piece):
€4.08
|
||
FACOM
Slotted screwdriver - AT - protwist screwdrivers for slotted head screws milled blades - 4x100
ERIKS Item #: 13581364
|
Price (Per piece):
€4.03
|