WERA Stainless steel slotted screwdriver type 6277
Product documents
Document | Document type |
---|---|
Product overview |
Design: Made of stainless steel. Round blade, tough (54 HRC), with Lasertip and micro rough surface. This reduces the contact force and prevents the screw head from sliding out. Through vacuum ice-hardening the blade has a hardness requirement comparable to that of conventional tools and is therefore 100 % workshop fit and wear-resistant. With 3-component Kraftform Plus handle, ergonomic, with integrated soft areas for better grip and hexagon roll-off protection. In addition, the screwdrivers have a head embossed with output symbol and size.
Application: Special product for preventing rust in the processing of stainless steel screws.
Stainless steel tool (Stainless) for rust prevention
What is extraneous rust?
If stainless steel parts (e.g. screws) are machined with a normal tool, this tool leaves behind steel particles that firmly adhere to the stainless steel. These steel particles can rust only in combination with oxygen and thus produce unsightly rust on the actually non-rusting stainless steel.
How is rust prevented?
Through the use of tools, which are also made ??of stainless steel and are used solely for processing stainless steel parts. Due to the vacuum ice-hardening, these tools have the necessary hardness and strength, also use without restrictions is possible.
WERA
Stainless screwdriver 3335 slot 3x0.5x 80mm
ERIKS Item #: 23287678
Catalogue item no 1: 62770030 |
Price (Per piece):
€7.09
|
||
WERA
Stainless screwdriver 3336 slot 3.5x0.6x100mm
ERIKS Item #: 23287679
Catalogue item no 1: 62770035 |
Price (Per piece):
€7.49
|
||
WERA
Stainless screwdriver 3337 slot 4x0.8x100mm
ERIKS Item #: 23287680
Catalogue item no 1: 62770040 |
Price (Per piece):
€7.87
|
||
WERA
Stainless screwdriver 3338 slot 5.5x1x125mm
ERIKS Item #: 23287681
Catalogue item no 1: 62770055 |
Price (Per piece):
€10.44
|
||
WERA
Stainless screwdriver 3334 slot 6.5x1.2x150mm
ERIKS Item #: 23287682
Catalogue item no 1: 62770065 |
Price (Per piece):
€12.73
|
||
WERA
Stainless screwdriver 3334 slot 8x1.2x175mm
ERIKS Item #: 23287683
Catalogue item no 1: 62770080 |
Price (Per piece):
€16.81
|