FORMAT Set hexagon key, long, EASY COLOR with ball end type 5853
Product documents
Document | Document type |
---|---|
Product overview |
Design: DIN 911 L, ISO 2936 L.Made of chromium-vanadium steel, completely hardened, nickel-plated and coated. With ball head and bevelled short arm.
For jaw span 4 mm stamped with AF, ISO and construction material. The different coloured finishes make it easier to distinguish between the AFs. Supplied in hand holder.
Application:Especially for screwing in hard-to-access places.
Note:Screwing up to an angle of 30° thanks to the special ball shape.
FORMAT
Hex. offset screwdriver set lacquered with Ball head 1.5-10x mm
ERIKS Item #: 12055648
Catalogue item no 1: 58531000 Catalogue item no 2: 12055648 |
Price (Per set):
€42.24
|