FACOM Module impact tool 205C type MOD.MI7
![](https://eriksdigitalcdn.azureedge.net/shop/thumb60/hlr-system/brandlogos/internet images/facom.jpg)
ERIKS Item #
Product documents
Document | Document type |
---|---|
IMPACT TOOLS MODULE
-Compatible with the Facom modular storage system: - Compatible with CHRONO XL, CHRONO+, JETXL and JET+ roller cabinets.
Foam module impact tool with fiber handle
- bench hammer with fiber handle 500g
- plastic hammer 32mm
- punch 4 - 5 - 6 mm
- center point 6mm
- chisel 18mm
Inlay PL.333