HAZET Tool module socket wrench 1/4" en 1/2" 57 pieces type 6310
![](https://eriksdigitalcdn.azureedge.net/shop/thumb60/hlr-system/brandlogos/internet images/hazet.jpg)
ERIKS Item #
Product documents
Document | Document type |
---|---|
Design: 2-colour foam insert, thus missing tools are recognized immediately.
1/3 Module = 172 x 348 mm
2/3 module = 344 x 348 mm
3/3 module = 519 x 348 mm
Note:Suitable for Hazet workshop trolley (Order No. 6308 0006 to 6308 0208), for model 179 using a spacer module (Order No. 6310 0015).
Suitable for Hazet rolling workbench (Order No. 6311 0006, 6311 0007, 6312 0006 and 6312 0007).
Set contents:
1 reversible ratchet 1/4" (6011 0030)
9 hexagon socket wrench inserts 1/4" (6837) 5.5; 6; 7; 8; 9; 10; 11; 12; 13 mm
5 hexagon screwdriver bits 1/4" 3; 4; 5; 6; 8 mm
3 slot screwdriver bits 1/4" 6; 9; 10 mm
2 Phillips screwdriver bits 1/4" PH 1; 3
2 Phillips screwdriver bits 1/4" PZ 1; 2
4 recessed TORX® screwdriver bits 1/4 T 15; 20; 25; 30
2 extensions 1/4" (6831) 55; 147 mm
1 universal joint 1/4" (6835 0015)
1 bit hand holder 1/4"
1 reversible ratchet 1/2" (6954 0010)
20 hexagon socket wrench inserts 1/2" (6957) 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 20; 21; 22; 23; 24; 26; 27; 28; 30; 32 mm
1 T-handle with sliding block 1/2" (6955 0030)
2 extensions 1/2" (6955) 123; 248 mm
1 universal joint 1/2" (6955 0015)
1 extension von 1/4" square to 1/4" hexagon
1 bit adapter 1/4"