PEDDINGHAUS Set of hollow punches type 7126 0020
ERIKS Item #
Product documents
Document | Document type |
---|---|
Design: Made of high-strength special steel, smoothed and polished hollow punch inserts. For cutting soft materials (rubber, leather, felt, foam...). Reinforced materials (metal sheet, glass fibre) up to 0.3 mm can also be punched. In sturdy metal case.
Set content:
Punch from 3 to 20 mm:
Thread inserts 3; 4; 6; 8; 10 mm
Stick-on inserts 12; 14; 16; 18; 20 mm
Holders