FACOM Compact socket set 1/4" 6-sided metric with ratchet and dustproof head type no. RL.NANO1
ERIKS Item #
Product documents
Document | Document type |
---|---|
Contient :
1 x 1/4" ratchet - RL.161.
10 x 1/4" 6-point sockets - metric: R.05,5 - 06 - 07 - 08 - 09 - 10 - 11 - 12 - 13 - 14 mm.
21 x 1/4" series 1 bit - L 25 mm:
- ED.1T High Perf` for Pozidriv® screws: PZ1 - PZ2 - PZ3.
- EH.1 standard for hex countersunk screws - metric: 3,0 - 4,0 - 5,0 - 6,0 - 7,0.
- EP.1T High Perf` for Phillips® screws: PH1 - PH2 - PH3.
- ES.1T High Perf` for slotted head screws: F4,5 - F6,5 - F8,0.
- EXR.1 standard pour vis Resistorx®:TT 10 - TT 15 - TT 20 - TT 25 -TT 27 - TT 30 - TT 40.
1 x 1/4" socket holder bit - ECR.
1 x 1/4" Universal joint - R.240A.
1 x 1/4" bit holder socket with standard locking pin - R.235.
1 x 1/4" short screwdriver handle - R.236C.
2 x 1/4"standard extensions L 55 mm - L 100 mm.
Empty case: BV.NANO.