ProductPage
PCE

FACOM Socket set 1/2" 12-point, 8 to 32mm type SXL.161-4P12

ERIKS Item #

 
This item is no longer available

Product documents

Document Document type

26-PIECE 1/2" METRIC 12-POINT SOCKETS SET
Contains:
1 x high performance sealed 1/2" locking ratchet with extending handle: SXL.161.
21 x 1/2" metric 12-point sockets S. 8 - 9 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 23 - 24 - 27 - 28 - 29 - 30 - 32 mm.
2 x 1/2" extensions: L 130 mm (S.210) - L 250 mm (S.215).
1 x 1/2" universal joint: S.240A.
1 x 1/2" sliding handle: S.120A.
Supplied with a set of pictograms to customize your box.
Empty case: BP.MBOXL.
Thermoformed tray L (420 x 188 mm): PL.L02.
Weight: 5.100 kg.