ProductPage

CAT Extension stainless steel 1/4"

Product documents

Document Document type
Product overview

Autoclavable: 134°C at 2 bar

Length (mm): 100
Connection size: 1/4
Material: Stainless steel
Clear filter      (1 of the 1 items displayed)
Extension 1/4'x100mm Stainless CAT Extension 1/4'x100mm Stainless ERIKS Item #: 12733450
 
Price (Per piece):
€113.70
Length (mm): 100
Connection size: 1/4
Material: Stainless steel
Clear filter      (1 of the 1 items displayed)