|
BAHCO
Socket for hexagon screws 1/4" - 3mm
ERIKS Item #: 23061720
Catalogue item no 1: 23061720
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "socket for hexagon screws 1/4" - 3mm",
"item_id": "gr0000000533706",
"material_number": "23061720",
"price": "7.73",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0061",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "socket for hexagon screws 1/4" - 3mm",
"item_id": "gr0000000533706",
"material_number": "23061720",
"price": "7.73",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0061",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BAHCO
1/4" square drive socket drivers, for hex head screws
ERIKS Item #: 23061193
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "1/4" square drive socket drivers, for hex head screws",
"item_id": "gr0000000711246",
"material_number": "23061193",
"price": "7.73",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0061",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "1/4" square drive socket drivers, for hex head screws",
"item_id": "gr0000000711246",
"material_number": "23061193",
"price": "7.73",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0061",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BAHCO
1/4" square drive socket drivers, for hex head screws
ERIKS Item #: 23061203
Catalogue item no 1: 23061203
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "1/4" square drive socket drivers, for hex head screws",
"item_id": "gr0000000625938",
"material_number": "23061203",
"price": "7.73",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0061",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "1/4" square drive socket drivers, for hex head screws",
"item_id": "gr0000000625938",
"material_number": "23061203",
"price": "7.73",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0061",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BAHCO
Socket for hexagon screws 1/4" - 6mm
ERIKS Item #: 23061213
Catalogue item no 1: 23061213
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "socket for hexagon screws 1/4" - 6mm",
"item_id": "gr0000000454279",
"material_number": "23061213",
"price": "7.73",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0061",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "socket for hexagon screws 1/4" - 6mm",
"item_id": "gr0000000454279",
"material_number": "23061213",
"price": "7.73",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0061",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
BAHCO
1/4" square drive socket drivers, for hex head screws
ERIKS Item #: 23061223
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "1/4" square drive socket drivers, for hex head screws",
"item_id": "gr0000000705436",
"material_number": "23061223",
"price": "7.73",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0061",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "1/4" square drive socket drivers, for hex head screws",
"item_id": "gr0000000705436",
"material_number": "23061223",
"price": "7.73",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0061",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
BAHCO
SCHRDR DOPSL 1/4 6MM SB
ERIKS Item #: 14317205
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "schrdr dopsl 1/4 6mm sb",
"item_id": "g1579278053318270",
"material_number": "14317205",
"price": "8.13",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0061",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "schrdr dopsl 1/4 6mm sb",
"item_id": "g1579278053318270",
"material_number": "14317205",
"price": "8.13",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0061",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
BAHCO
DOPSL 1/4 INBUS 10MM 6709M
ERIKS Item #: 14382527
|
Price (Per piece):
5 piece per package
|
{"addToCartPD":{
"item_name": "dopsl 1/4 inbus 10mm 6709m",
"item_id": "g1579278064485779",
"material_number": "14382527",
"price": "7.73",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0061",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dopsl 1/4 inbus 10mm 6709m",
"item_id": "g1579278064485779",
"material_number": "14382527",
"price": "7.73",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0061",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|