|
GEDORE
Dopsl.Schr.dr 3/4'' IN 32 L 14-155
ERIKS Item #: 11895632
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "dopsl.schr.dr 3/4'' in 32 l 14-155",
"item_id": "gr0000001023922",
"material_number": "11895632",
"price": "37.19",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0049",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dopsl.schr.dr 3/4'' in 32 l 14-155",
"item_id": "gr0000001023922",
"material_number": "11895632",
"price": "37.19",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0049",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GEDORE
Screwdriver bit socket 3/4", long, in-hex 19 mm
ERIKS Item #: 11895630
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "screwdriver bit socket 3/4", long, in-hex 19 mm",
"item_id": "gr0000001024147",
"material_number": "11895630",
"price": "39.52",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0049",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screwdriver bit socket 3/4", long, in-hex 19 mm",
"item_id": "gr0000001024147",
"material_number": "11895630",
"price": "39.52",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0049",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GEDORE
Dopsl.Schr.dr 3/4" IN 32 L 17-155
ERIKS Item #: 11895631
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "dopsl.schr.dr 3/4" in 32 l 17-155",
"item_id": "gr0000001023748",
"material_number": "11895631",
"price": "38.36",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0049",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dopsl.schr.dr 3/4" in 32 l 17-155",
"item_id": "gr0000001023748",
"material_number": "11895631",
"price": "38.36",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0049",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|