ProductPage

CAT Socket stainless steel 1/2"

Product documents

Document Document type
Product overview

Autoclavable: 134°C at 2 bar

Wrench width (mm)
Connection size (in): 1/2
Material: Stainless steel
Clear filter      (2 of the 2 items displayed)
Socket  17mm 1/2' Stainless CAT Socket 17mm 1/2' Stainless ERIKS Item #: 12733464
 
Price (Per piece):
€193.00
Socket 19mm 1/2' Stainless CAT Socket 19mm 1/2' Stainless ERIKS Item #: 12733468
 
Price (Per piece):
€202.50
Wrench width (mm)
Connection size (in): 1/2
Material: Stainless steel
Clear filter      (2 of the 2 items displayed)