ProductPage

THORMAS Hook wrench non sparking Al-Br

Product documents

Document Document type
Product overview

Application

Recommended in: Chemical

Model: Metric
Material: Aluminum-Gunmetal
Wrench width (mm): 68 - 75
Length (mm): 255
Low spark model: Yes
Clear filter      (1 of the 1 items displayed)
Hook wrench 68-75mm AlBr THORMAS Hook wrench 68-75mm AlBr ERIKS Item #: 23010850

Catalogue item no 1: 23010850

 
Price (Per piece):
€49.51
Model: Metric
Material: Aluminum-Gunmetal
Wrench width (mm): 68 - 75
Length (mm): 255
Low spark model: Yes
Clear filter      (1 of the 1 items displayed)