|
GEDORE
Safety pin d 8 mm
ERIKS Item #: 23063613
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "safety pin d 8 mm",
"item_id": "gr0000000643152",
"material_number": "23063613",
"price": "10.89",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002203_0100",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "safety pin d 8 mm",
"item_id": "gr0000000643152",
"material_number": "23063613",
"price": "10.89",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002203_0100",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GEDORE
Safety ring d 114 mm
ERIKS Item #: 23063609
Catalogue item no 1: 23063609
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "safety ring d 114 mm",
"item_id": "gr0000000737361",
"material_number": "23063609",
"price": "20.7",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002203_0100",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "safety ring d 114 mm",
"item_id": "gr0000000737361",
"material_number": "23063609",
"price": "20.7",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002203_0100",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|