FACOM Torque wrench 5Nm fixed ratchet type no. R.306-5
ERIKS Item #
Product documents
Document | Document type |
---|---|
-STANDARDS: NF EN ISO 6789, ISO 6789, DIN EN ISO 6789
-Factory accuracy: ± 2%.
-Reliability of mechanism: 50,000 cycles.
-Compact wrench for confined access.
-Ratchet with 72 teeth (5°) for use with sockets.
-One-way wrench.
-Numbered wrench supplied with ISO 6789 calibration certificate.
-Supplied in a box, dim. (L. x W.): 205 x 120 mm.