|
KNIPEX
Precision tweezers VDE pointed straight 130mm
ERIKS Item #: 23073710
Catalogue item no 1: 65070005
Catalogue item no 2: 23073710
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "precision tweezers vde pointed straight 130mm",
"item_id": "gr0000000519864",
"material_number": "23073710",
"price": "31.2",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"tweezers",
"item_category4": "pr_ec000182_0172_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "precision tweezers vde pointed straight 130mm",
"item_id": "gr0000000519864",
"material_number": "23073710",
"price": "31.2",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"tweezers",
"item_category4": "pr_ec000182_0172_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
KNIPEX
Universal tweezers 140mm stainless steel, smooth
ERIKS Item #: 14591182
Catalogue item no 1: 65030030
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "universal tweezers 140mm stainless steel, smooth",
"item_id": "g1579278067988271",
"material_number": "14591182",
"price": "19.91",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"tweezers",
"item_category4": "pr_ec000182_0172_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "universal tweezers 140mm stainless steel, smooth",
"item_id": "g1579278067988271",
"material_number": "14591182",
"price": "19.91",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"tweezers",
"item_category4": "pr_ec000182_0172_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
KNIPEX
Universal tweezers Stainless steel 92 21 07
ERIKS Item #: 14591183
Catalogue item no 1: 65030025
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "universal tweezers stainless steel 92 21 07",
"item_id": "g1579278067988347",
"material_number": "14591183",
"price": "19.91",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"tweezers",
"item_category4": "pr_ec000182_0172_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "universal tweezers stainless steel 92 21 07",
"item_id": "g1579278067988347",
"material_number": "14591183",
"price": "19.91",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"tweezers",
"item_category4": "pr_ec000182_0172_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|